Motion
IS3000-N02-P
IS3000, Mechanical Pressure Switch, AC/DC
Mi Item #07736825
MFR #IS3000-N02-P
Price$57.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IS3000, Mechanical Pressure Switch, AC/DC
Mi Item #07736825
MFR #IS3000-N02-P

Mfr description
IS3000-N02-P
  • Mechanical pressure switch rated to 10 million cycles
  • Set pressure range: 0.1 to 0.7 MPa
  • Switch output is AC/DC circuit voltage for standard and micro industrial loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.39/each

Specifications

Dimensions

  • Maximum Load Current
    160 mA
  • Minimum Load Voltage
    5 V
  • Port 1 Size/Type
    1/4 in NPT
  • Port Size
    1/4 NPT
  • Weight
    150 g

Details

  • Accuracy
    0.05 MPa
  • Country of Origin
    JP
  • Fluid Comp
    Non-corrosive, non-flammable gas
  • Hysteresis
    0.05 MPa
  • Input Specification
    0.1 MPa to 0.7 MPa
  • Mounting Type
    Threaded
  • Number Of Outputs
    1
  • Operating Pressure Range
    0.1 MPa to 0.7 MPa
  • Output Specification
    DC circuit voltage
  • Series
    IS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)