Motion
FAE-6007
Triangular Bandage, 40" x 40" x 56"
Mi Item #07737813
MFR #FAE-6007
Price$5.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triangular Bandage, 40" x 40" x 56"
Mi Item #07737813
MFR #FAE-6007

Mfr description
FAE-6007 TRIANGULAR BANDAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.38/each

Specifications

Dimensions

  • Depth
    3.188
  • Height
    2
  • Length
    3.188
  • Weight
    0.09
  • Width
    1.875

Details

  • Container Material
    Box
  • Harmonization Code
    3005.90.5090
  • Manufacturer Upc Number
    092265060073
  • Number Of Pieces
    1
  • US Made
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)