Motion
47015

BRADY
47015

Safety Inspection Tag CRANE INSPECTION Paper 5.75 x 3 Black on Yellow 100/PK
MI ITEM #07737853
MFR #47015
List Price$111.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
47015

Safety Inspection Tag CRANE INSPECTION Paper 5.75 x 3 Black on Yellow 100/PK
MI ITEM #07737853
MFR #47015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.08/each for your price

Overview

Mfr description
47015 INSPECTION
  • Surface printed Cardstock (B-853) tags provide an economical, yet durable material option for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Not recommended for chemical exposure Service temperature of -40°F to 194°F (-40°C to 90°C)

Specifications

  • Type
    Tag
  • Width
    4.7 in
  • Material
    Laminated Polyester on a Plastic Tag
  • Color
    Black on Yellow
  • Thickness
    0.1642 in
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    87699
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473876999
  • Harmonization Code
    3926.90.9989
  • Technical Data Sheet
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text