Motion
28825 SANDER 4-1/2IN-5IN 5/8-11 EXTERNAL 1.5HP

3M
28825 SANDER 4-1/2IN-5IN 5/8-11 EXTERNAL 1.5HP

3M™ Disc Sander 28825, 4-1/2 in - 5 in, 5/8-11 External 1.5 hp, 1 per case
Mi Item #07738130
MFR #28825 SANDER 4-1/2IN-5IN 5/8-11 EXTERNAL 1.5HP
Price$2,958.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28825 SANDER 4-1/2IN-5IN 5/8-11 EXTERNAL 1.5HP

3M™ Disc Sander 28825, 4-1/2 in - 5 in, 5/8-11 External 1.5 hp, 1 per case
Mi Item #07738130
MFR #28825 SANDER 4-1/2IN-5IN 5/8-11 EXTERNAL 1.5HP

Mfr description
28825 SANDER 4-1/2IN-5IN 5/8-11 EXTERNAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • High power-to-weight ratio helps operators get more work done in less time
  • 3M™ Gripping Material allows easy control and user comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,958.76/each

Specifications

Dimensions

  • Weight
    6.2 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• High power-to-weight ratio helps operators get more work done in less time• 3M™ Gripping Material allows easy control and user comfort• Ergonomic 97-degree head allows for more comfortable wrist position• Dual mount feature allows direct mount for visibility or collet mount for extended reach
  • Manufacturer Upc Number
    00051141288253
  • UPC_NO
    00051141288253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)