Motion
64276 STIKIT FILM DISC ROLL 775L 5" X NH 150+ FILM 3MIL

3M
64276 STIKIT FILM DISC ROLL 775L 5" X NH 150+ FILM 3MIL

Sanding Disc - 5.0000 in Disc Diameter, Ceramic Abrasive Material, Film Backing Material, 150+ Grit, Purple Color
Mi Item #07738131
MFR #64276 STIKIT FILM DISC ROLL 775L 5" X NH 150+ FILM 3MIL
Price$158.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64276 STIKIT FILM DISC ROLL 775L 5" X NH 150+ FILM 3MIL

Sanding Disc - 5.0000 in Disc Diameter, Ceramic Abrasive Material, Film Backing Material, 150+ Grit, Purple Color
Mi Item #07738131
MFR #64276 STIKIT FILM DISC ROLL 775L 5" X NH 150+ FILM 3MIL

Mfr description
64276 STIKIT FILM DISC ROLL 775L 5"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.39/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Method
    PSA
  • Backing Material
    Film
  • Coat Type
    Open
  • Color
    Purple
  • Grit Number
    150+
  • Manufacturer Upc Number
    00076308642761
  • Material Application
    Filler Shaping, Fine Featheredge, Flat Areas, Orbital Sanding, Paint Preparation, Paint Removal, Pre-Paint Scuffing, Prepping Metal Prior to Paint, Primer Sanding, Random Orbital Sanding, Refining, Refining Scratches, Scuffing, Shaping, Strip Paint to Metal, Paint Sanding, Paint Stripping, Paint and Lacquer Sanding, AOEM Finish Prep and Repair, Blending, Blending Corners, Coating Removal, Contour Finishing, Defect Removal, Featheredge, Defect Repair and Leveling
  • Max Rpm
    12000 rpm
  • Mounting Type
    PSA
  • UPC_NO
    00076308642761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)