Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Adjuster OptionStroke Adjustment
- BearingsSlide Bearing
- Bracket 1Basic
- Cushion TypeRubber Cushion
- Cylinder StyleGuided
- Cylinder SuffixXC6A
- Guide TypeSlide Bearing
- Mounting TypeBasic
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMGG
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)