Specifications
Dimensions
- Bore Diameter63 mm
Details
- BearingsSlide Bearing
- Bracket 1Basic
- Cylinder StyleGuided
- Cylinder SuffixXC6A
- Guide TypeSlide Bearing
- Mounting TypeBasic
- Product TypeGuided Air Cylinders
- SeriesMGG
- TypeGuide Cylinder
Overview
Mfr description
MGGMB63-100-XC6A