Motion
A37-F-R-01-H-K-32

YUKEN
A37-F-R-01-H-K-32

Hydraulic Axial Piston Pump - A, 36.9 cm³/r Displacement, Clockwise Input Rotation
MI ITEM #07738314
MFR #A37-F-R-01-H-K-32
Price$2,619.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A37-F-R-01-H-K-32

Hydraulic Axial Piston Pump - A, 36.9 cm³/r Displacement, Clockwise Input Rotation
MI ITEM #07738314
MFR #A37-F-R-01-H-K-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,619.06/each

Specifications

Details

  • Control Type
    Pressure Compensator
  • Displacement
    36.9 cm³/r
  • Input Rotation
    Clockwise
  • Input Shaft Type
    Keyed Shaft
  • Mounting Type
    Flange
  • Port Location
    Axial Port
  • Rotation Direction
    Clockwise
  • Series
    A
  • Shaft Type
    Keyed

Overview

Mfr description
A37-F-R-01-H-K-32 JIS 37CC PISTON
  • ・Piston pump - standard\n・Pressure compensator\n・Max operating pressure up to 28MPa (4,060psi)\n

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought