Motion
19159
3158 COIL TOOL LANYARD W/ CLAMP 2LBS /
MI ITEM #07738568
MFR #19159
Price$10.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3158 COIL TOOL LANYARD W/ CLAMP 2LBS /
MI ITEM #07738568
MFR #19159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.35/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    8 in
  • Weight
    0.1 lb
  • Width
    2 in

Details

  • Accessory Type
    Coiled Hard Hat Lanyard with Clamp
  • Color
    Lime
  • Description
    3158 Lime Coil Tool Lanyard w/ Clamp 2lbs / 0.9kg
  • Features & Benefits
    The Squids® 3158 Coil Tool Lanyard with Clamp is compact and used to tether small hand tools, PPE like hard hats or even cell phones and tape measures to prevent falling objects when working at-heights. Built and tested to endure tough conditions and rated to support weight up to 2lbs / 0.9kg, the coiled lanyard is made with a low-profile design and durable plastic. With a quick connect clamp on one end, it easily and securely connects to shirts, vests and other fabrics, even while wearing gloves. The coiled tether design reduces lanyard length to prevent snag and tangle hazards. The coil stretches from a compact 12in to 48in / 30cm to 122 cm. This versatile safety lanyard is more than just a small tool and hard hat lanyard. Tether your small valuables for safekeeping while hiking, canoeing, fishing, hunting, scuba diving, skiing, rafting, or other recreational activities.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476191599

Overview

Mfr description
3158 COIL TOOL LANYARD W/ CLAMP 2LBS /
  • The Squids® 3158 Coil Tool Lanyard with Clamp is compact and used to tether small hand tools, PPE like hard hats or even cell phones and tape measures to prevent falling objects when working at-heights. Built and tested to endure tough conditions and rated to support weight up to 2lbs / 0.9kg, the coiled lanyard is made with a low-profile design and durable plastic. With a quick connect clamp on one end, it easily and securely connects to shirts, vests and other fabrics, even while wearing gloves. The coiled tether design reduces lanyard length to prevent snag and tangle hazards. The coil stretches from a compact 12in to 48in / 30cm to 122 cm. This versatile safety lanyard is more than just a small tool and hard hat lanyard. Tether your small valuables for safekeeping while hiking, canoeing, fishing, hunting, scuba diving, skiing, rafting, or other recreational activities.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought