1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
1300414
Desiccant Breather - Desiccant Breather, 5.3500 in Dia., 2.0000 in
Mi Item #
07738694
MFR #
1300414
Price
$351.08
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Filler Breather Filters
HYDAC CORP 1300414
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
1300414
Desiccant Breather - Desiccant Breather, 5.3500 in Dia., 2.0000 in
Mi Item #
07738694
MFR #
1300414
Mfr description
BDE 1000 N 2 UBM 2.0 /-RV0.02
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$351
.08
/each
Add to Cart
Specifications
Dimensions
Connection Size
2.0000 in
Diameter
5.3500 in
Details
Filter Type
Desiccant Breather
Maximum Flow Rate
110 gpm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items