Motion
CDM2RB40-125AZ

SMC CORP OF AMERICA
CDM2RB40-125AZ

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #07738988
MFR #CDM2RB40-125AZ
Price$113.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2RB40-125AZ

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #07738988
MFR #CDM2RB40-125AZ

Mfr description
CDM2RB40-125AZ
  • Direct mount: double acting single rod
  • Bore sizes: 20, 25, 32, 40 (mm)
  • Strokes from 25mm to 300mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.44/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    125 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Mounting Type
    Front Mounting Style
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)