Specifications
Dimensions
- Body Size20
- Outlet Port Size1/8 in
Details
- Inlet Port TypeStraight
- Knob TypeDownward Knob
- Mounting TypeWithout Mounting Option
- Outlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge 0 Degree Mounting Angle
- Series/SystemARG
- Set Pressure Range7 to 125 psi
Overview
Mfr description
ARG20-N01G1-NZ REGULATOR