Motion
NCDQ2B63-30DCMZ

SMC CORP OF AMERICA
NCDQ2B63-30DCMZ

NCQ2-Z COMPACT CYLINDER with 63 mm Bore size
MI ITEM #07739010
MFR #NCDQ2B63-30DCMZ
Price$109.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B63-30DCMZ

NCQ2-Z COMPACT CYLINDER with 63 mm Bore size
MI ITEM #07739010
MFR #NCDQ2B63-30DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.61/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    30 mm

Details

  • Body Option
    With rubber bumper, Rod end male thread
  • Body Type
    12 mm - 200 mm
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    NCQ2-Z
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Thread
    North American
  • Mounting Type
    Through Hole
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
  • Type
    Pneumatic

Overview

Mfr description
NCDQ2B63-30DCMZ
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Mountings include: Through hole (standard), threaded, clevis, foot, head flange and rod flange
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought