Motion
SY7540-5WOZ
Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, M-Plug Connector, Base Mounted
Mi Item #07739015
MFR #SY7540-5WOZ
Price$113.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, M-Plug Connector, Base Mounted
Mi Item #07739015
MFR #SY7540-5WOZ

Mfr description
SY7540-5WOZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.43/each

Specifications

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    M-Plug Connector
  • Flow Direction
    5-Way
  • Flow Rate
    0.7 Cv
  • For Use With Series
    SY7000
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Response Time
    33 ms
  • Seal Material
    Rubber
  • Series
    SY
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    M-Plug Connector
  • Solenoid Supply Voltage
    24 V dc
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    SY7000
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    M-Plug Connector
  • Wiring Type
    M-Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)