Motion
CLKG2A63-100H-B-CJNF0777

SMC CORP OF AMERICA
CLKG2A63-100H-B-CJNF0777

CLKG2A63-100H-B-CJNF0777
Mi Item #07739043
MFR #CLKG2A63-100H-B-CJNF0777
Price$701.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLKG2A63-100H-B-CJNF0777

CLKG2A63-100H-B-CJNF0777
Mi Item #07739043
MFR #CLKG2A63-100H-B-CJNF0777

Mfr description
CLKG2A63-100H-B-CJNF0777
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$701.50/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Cylinder Style
    Clamp
  • Locking Position
    Any Position
  • Operating Pressure Range
    1 to 0.2 MPa
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    78-
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)