Motion
MDSUB7-90D-T79C

SMC CORP OF AMERICA
MDSUB7-90D-T79C

Pneumatic Rotary Actuator - Basic Mount, 90 ° Angle of Rotation
Mi Item #07739045
MFR #MDSUB7-90D-T79C
Price$490.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDSUB7-90D-T79C

Pneumatic Rotary Actuator - Basic Mount, 90 ° Angle of Rotation
Mi Item #07739045
MFR #MDSUB7-90D-T79C

Mfr description
MDSUB7-90D-T79C ROTARY TABLE
  • Rotary table/vane style
  • Size 1, 3, 7, 20
  • Single vane & double vane
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.25/each

Specifications

Dimensions

  • Body Size
    7

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    90 °
  • Magnet
    Yes
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)