Specifications
Dimensions
- Outside Diameter3-1/8 in
- Weight1.455 lbs
Details
- Product TypeCrowned & Flat Cam Followers
- Radial Static Load Capacity6182.554 lbf
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)