1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
0021200 03201-1 MOUNTING TAPE 411X36YARDS
Film Tape - Length: 36 yd, Width: 1 in, Gray
MI ITEM #
07739379
MFR #
0021200 03201-1 MOUNTING TAPE 411X36YARDS
Price
$88.93
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
3M 0021200 03201-1 MOUNTING TAPE 411X36YARDS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
0021200 03201-1 MOUNTING TAPE 411X36YARDS
Film Tape - Length: 36 yd, Width: 1 in, Gray
MI ITEM #
07739379
MFR #
0021200 03201-1 MOUNTING TAPE 411X36YARDS
Mfr description
0021200 03201-1 MOUNTING TAPE
For industrial/occupational use only. Not for consumer sale or use.
Offers excellent adhesion to both rubber and photopolymer plates
Provides uniform coverage of solids when halftone dot reproduction is not critical
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$88
.93
/each
Add to Cart
Specifications
Dimensions
Length
36 yd
Width
1 in
Details
Adhesive Material
Rubber
Backing Material
Solid Vinyl
Color
Gray
Manufacturer Upc Number
00021200032011
UPC_NO
00021200032011
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items