Motion
TXMQ3-7.538-180-180

GROVE GEAR
TXMQ3-7.538-180-180

Helical Ratio Multiplier - 7.538:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, 180TC Input Frame Size, Solid Shaft Output, 1.1250 in Output Size, 180TC Output Frame Size, 5.8 hp @ 1750 rpm Max HP, 232 rpm Output
Mi Item #07739460
MFR #TXMQ3-7.538-180-180
Price$2,111.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
TXMQ3-7.538-180-180

Helical Ratio Multiplier - 7.538:1 Ratio, C-Face Quill Input, 1.1250 in Input Size, 180TC Input Frame Size, Solid Shaft Output, 1.1250 in Output Size, 180TC Output Frame Size, 5.8 hp @ 1750 rpm Max HP, 232 rpm Output
Mi Item #07739460
MFR #TXMQ3-7.538-180-180

Mfr description
TXMQ3-7.538-180-180 PARALLEL SIZE 3
  • The dual purpose design can be used as a stand-alone single reduction inline reducer or as a bolt-on to the input of any c-faced gear reducer to multiply overall reduction ratio
  • Cast iron housing
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,111.86/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    TXMQ3
  • NEMA / IEC Frame Size
    180TC
  • Output Frame Size
    180TC
  • Output Size
    1.1250 in
  • Ratio
    7.538:1
  • Service Factor
    1.0
  • Weight
    45 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Mobil Glygoyl 460 polyalkalene glycol lubricant
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    707087L
  • Manufacturer Product Page
  • Max Input Horsepower
    5.8 hp @ 1750 rpm
  • Output RPM
    232 rpm
  • Output Torque
    1544 in/lb
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    900 lb
  • Product Types
    Parallel
  • Series
    TXMQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)