Overview
Mfr description
HRSH090-AN-20
- Inverter compressor, fan, and pump for efficient power consumption
- Cooling capacity: 9.5kW (Air), 11kW (Water)
- Temperature range setting: 5 to 40° C
- Temperature stability: ±0.1° C
- Standards: CE (400V only), RoHS
- Circulating fluid: Tap water, deionized water, or 15% ethylene glycol solution
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data