Motion
337426N
9.2500 in Shaft Dia., 10.2580 in OD, 0.5000 in Overall Width
Mi Item #07739758
MFR #337426N
Price$441.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9.2500 in Shaft Dia., 10.2580 in OD, 0.5000 in Overall Width
Mi Item #07739758
MFR #337426N

Mfr description
337426N SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.26/each

Specifications

Dimensions

  • Outside Diameter
    10.2580 in
  • Overall Width
    0.5000 in
  • Shaft Diameter
    9.2500 in

Details

  • Material
    Polyacrylate
  • Seal Type
    33
  • Series
    330000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)