Motion
FSNLD 524-620

SKF
FSNLD 524-620

Pillow Block Housing - Spheroidal Graphite Cast Iron
Mi Item #07739945
MFR #FSNLD 524-620
Price$2,200.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSNLD 524-620

Pillow Block Housing - Spheroidal Graphite Cast Iron
Mi Item #07739945
MFR #FSNLD 524-620

Mfr description
FSNLD 524-620 BEARING HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,200.22/each

Specifications

Dimensions

  • Bolt Center To Center Length
    350 mm
  • Overall Height  
    271 mm
  • Overall Length  
    410 mm
  • Weight
    61.222 lbs

Details

  • Housing Material
    Spheroidal Graphite Cast Iron
  • Product Type
    Pillow Block Housings
  • Series
    FSNLD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)