Motion
ACP-QC/URW
Miller Aircore™ Patriotic Steel Harness - Webbing Material, Quick-Connect Leg Strap, Large/X-Large Size
MI ITEM #07740040
MFR #ACP-QC/URW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miller Aircore™ Patriotic Steel Harness - Webbing Material, Quick-Connect Leg Strap, Large/X-Large Size
MI ITEM #07740040
MFR #ACP-QC/URW

Mfr description
ACP-QC/URW AIRCORE PATRIOTIC 1D QC LEG
  • Unique breathable, open-core paddingtechnology provides optimal airflow andreduces heat and moisture build-up; up to 16% less surface area than other padding used on the market
  • Contoured ergonomic padding design minimizes contact around a worker’s neck, lower back and inner thighs to reduce chafing and irritation
  • Patented DuraFlex stretchable webbing provides greater flexibility and mobility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large/X-Large

Details

  • Chest Strap Buckle
    Quick-Connect
  • Harness Material
    Webbing
  • Leg Strap Buckle
    Quick-Connect
  • Manufacturer Upc Number
    612230236878
  • Style Application
    Full Vest

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)