Overview
Mfr description
ACP-TB/URW AIRCORE PATRIOTIC 1D TB LEG
- Unique breathable, open-core paddingtechnology provides optimal airflow andreduces heat and moisture build-up; up to 16% less surface area than other padding used on the market
- Contoured ergonomic padding design minimizes contact around a worker’s neck, lower back and inner thighs to reduce chafing and irritation
- Patented DuraFlex stretchable webbing provides greater flexibility and mobility
- Cam buckles provide easy one-hand adjustment; hold webbing firmly in place with no readjusting required
- Stand-up back D-ring easily adjusts, simplifies attachment
- Quick-connect buckles for easy donning
- Materials and components selected to reduce fatigue for all-day endurance and increased productivity; 16% lighter in weight than competitive harnesses with aluminum hardware, and 20% lighter than harnesses with steel hardware
- High-visibility color for greater safety
- Unique and vibrant patterned webbing for easy identification
Specifications
- Style ApplicationFull Vest
- SizeLarge/X-Large
- Leg Strap BuckleTongue
- Harness MaterialWebbing
- Chest Strap BuckleQuick-Connect
- Manufacturer Upc Number612230236892
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data