Motion
DGMPC-3-AB-K-BA-K-21

VICKERS BY DANFOSS
DGMPC-3-AB-K-BA-K-21

System Stak™ Pilot Operated Dual Function Check Valve - Size 03, 14.5 psi Cracking Pressure, 16 gpm Max, (1st Function) Check in Port A, Pilot in Port B, (2nd Funtion) Check in Port B, Pilot in Port A
Mi Item #07740113
MFR #DGMPC-3-AB-K-BA-K-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMPC-3-AB-K-BA-K-21

System Stak™ Pilot Operated Dual Function Check Valve - Size 03, 14.5 psi Cracking Pressure, 16 gpm Max, (1st Function) Check in Port A, Pilot in Port B, (2nd Funtion) Check in Port B, Pilot in Port A
Mi Item #07740113
MFR #DGMPC-3-AB-K-BA-K-21

Mfr description
DGMPC 3 ABK BAK 21 CHECK VALVE
  • Allow free flow in one direction in the line in which the check valve element is located (flow in the opposite direction is not possible)
  • Reduced space requirements
  • Versatile and easy to install
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size (ISO-4401)
    Size 03

Details

  • Check Location
    Check in Port A, Pilot in Port B
  • Check Location 2Nd Function
    Check in Port B, Pilot in Port A
  • Check Valve Type
    Pilot Operated Dual Function Check Valve
  • Cracking Pressure
    14.5 psi
  • Cracking Pressure 2Nd Function
    14.5 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    4500 psi
  • Maximum Viscosity
    102 sus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)