Motion
LEFS32NZA-450

SMC CORP OF AMERICA
LEFS32NZA-450

Pneumatic Rotary Actuator - Basic Mount
Mi Item #07740327
MFR #LEFS32NZA-450
Price$1,460.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEFS32NZA-450

Pneumatic Rotary Actuator - Basic Mount
Mi Item #07740327
MFR #LEFS32NZA-450

Mfr description
LEFS32NZA-450
  • Body Size: 25, 32, 40
  • Maximum work load: 60 kg
  • Maximum speed: 1200mm/s (H lead)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,460.46/each

Specifications

Dimensions

  • Body Size
    32 mm

Details

  • Actuator Type
    Electric Rotary
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)