Motion
GY1203KRRB

TIMKEN (FAFNIR)
GY1203KRRB

Ball Insert Bearing - 2-3/16 in ID
MI ITEM #07740388
MFR #GY1203KRRB
Price$248.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GY1203KRRB

Ball Insert Bearing - 2-3/16 in ID
MI ITEM #07740388
MFR #GY1203KRRB

Mfr description
GY1203KRRB SGT BRGS.INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.31/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Outside Diameter  
    100 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    013992132345
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    013992132345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)