Motion
UEL212D1W3

NTN
UEL212D1W3

Ball Insert Bearing - 60 mm Bore Diam., 60 mm OD, 175 mm Width
MI ITEM #07740742
MFR #UEL212D1W3
Price$299.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL212D1W3

Ball Insert Bearing - 60 mm Bore Diam., 60 mm OD, 175 mm Width
MI ITEM #07740742
MFR #UEL212D1W3

Mfr description
UEL212D1W3 BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.62/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    60 mm
  • Overall Width
    175 mm
  • Weight
    3.946 lbs

Details

  • Manufacturer Upc Number
    4547359237566
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359237566

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)