Specifications
Dimensions
- Wattage32 W
Details
- Accessory TypeLED Premium Flat Panel
- CertificationUL, DLC, FCC, DAMP, IC, RoHS
- Color Rendering Index80+ CRI
- Color Temperature4000 K - 5000 K
- DimmingYes
- Efficacy128 lm/W
- L7081,000 hours
- Longevity81000 hrs
- Lumen Output4,111 lm
- Voltage120 V - 277 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)