Motion
AL-BE-2X2F-40-50-U

ABACO LIGHTING
AL-BE-2X2F-40-50-U

LED Flat Panel 2x2 - 39W - 4,190 lm
MI ITEM #07740865
MFR #AL-BE-2X2F-40-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-BE-2X2F-40-50-U

LED Flat Panel 2x2 - 39W - 4,190 lm
MI ITEM #07740865
MFR #AL-BE-2X2F-40-50-U

Mfr description
AL-BE-2X2F-40-50-U 2X2 FLAT PLANEL 40W
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    39 W

Details

  • Accessory Type
    LED Flat Panel
  • Certification
    UL, DLC, FCC, DAMP, IC, RoHS
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    4000 K - 5000 K
  • Dimming
    Yes
  • Efficacy
    104 lm/W
  • L70
    96,000 hours
  • Longevity
    96000 hrs
  • Lumen Output
    4,190 lm
  • Voltage
    120 V - 277 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)