Motion
AL-BE-WP2-57-8-50-U

ABACO LIGHTING
AL-BE-WP2-57-8-50-U

LED Industrial Strip Light - 32W - 4,300 lm
MI ITEM #07740938
MFR #AL-BE-WP2-57-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-BE-WP2-57-8-50-U

LED Industrial Strip Light - 32W - 4,300 lm
MI ITEM #07740938
MFR #AL-BE-WP2-57-8-50-U

Mfr description
AL-BE-IS-4-32-50-U 4' INDUSTRIAL STRIP
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 ft
  • Size
    4 feet
  • Wattage
    32 W

Details

  • Certification
    cULus, DLC
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    4000 K - 5000 K
  • Dimming
    Yes
  • Efficacy
    134 lm/W
  • L70
    122,000 hours
  • Light Output
    4300 lm
  • Longevity
    122000 hrs
  • Lumen Output
    4,300 lm
  • Voltage
    120 V - 277 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)