Specifications
Dimensions
- Length8 ft
- Size8 feet
- Wattage65 W
Details
- CertificationcULus, DLC
- Color Rendering Index80+ CRI
- Color Temperature4000 K - 5000 K
- DimmingYes
- Efficacy132 lm/W
- L70122,000 hours
- Light Output8600 lm
- Longevity122000 hrs
- Lumen Output8,600 lm
- Voltage120 V - 277 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)