Motion
201-650J/XL
Ribbed PVC Jacket with Hood - 0.65 mm
MI ITEM #07741043
MFR #201-650J/XL
Price$52.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ribbed PVC Jacket with Hood - 0.65 mm
MI ITEM #07741043
MFR #201-650J/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.14/each

Specifications

Dimensions

  • Height
    42 cm
  • Length
    38 cm
  • Size
    XL
  • Weight
    11 kg
  • Width
    30 cm

Details

  • Color
    Yellow
  • Construction Description
    Reinforced Wear Points Double Storm Flap Underarm Vents
  • Description
    Durable and tough rain protection with added comfort and flexibility. Featuring a unique design, this product enables ease of movement while keeping the worker dry, even in demanding environments. Non-woven lining provides comfort while the welded seams ensure maximum durability and longstanding wear.
  • Garment Type
    XL
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    616314193385
  • Number Of Pockets
    2
  • UPC_NO
    616314193385

Overview

Mfr description
201-650J-XL FLEXIBLE RAIN JACKET SZ XL
  • Ribbed PVC/Polyester is 100% waterproof, and resists rips and tears, providing durable protection
  • Combination of ribbed PVC with non-woven lining stays soft and comfortable in cold weather
  • Non-woven lining wicks away perspiration
  • Underarm vents for added comfort
  • Reinforced wear points provide added durability
  • Double storm flap front
  • Detachable hood with drawstring
  • Adjustable snaps on wrists
  • 2 flapped pockets with snap closures
  • Under arm vents

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought