Motion
55-1600/L
Latex Coated Seamless Knit - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Polyester Material
MI ITEM #07741051
MFR #55-1600/L
Price$5.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latex Coated Seamless Knit - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Polyester Material
MI ITEM #07741051
MFR #55-1600/L

Mfr description
55-1600/L GTEK WATERPROOF GLOVE SZ LG
  • Seamless knit polyester shell offers increased comfort and dexterity
  • Fully coated to keep hands dry and water out
  • Latex MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.97/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    61 cm
  • Men'S Size
    L
  • Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Demolition, Masonry and Tile, Metal Fastening, Assembly
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full Hand
  • Coating Material
    Polyurethane
  • Color
    Blue
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    General Purpose
  • EN388
    2141
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroSurface
  • Hand Type
    Pair
  • Includes
    Bagged Pair
  • Industry Use
    Demolition, Masonry and Tile, Metal Fastening, Assembly
  • Insulated
    No
  • Knit Gauge
    13
  • Liner Color
    Blue
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    55-1600/L
  • Manufacturer Upc Number
    616314205439
  • Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Micro-Finish
  • Product Line
    G Tek
  • Protection Type
    Abrasion, Puncture, Water
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Coated
  • UPC_NO
    616314205439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)