Motion
55-1600/M
Waterproof Seamless Knit Polyester Glove with Latex Coated MicroSurface Grip on Full Hand
MI ITEM #07741053
MFR #55-1600/M
Your Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Waterproof Seamless Knit Polyester Glove with Latex Coated MicroSurface Grip on Full Hand
MI ITEM #07741053
MFR #55-1600/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.32/each(List $10.09)

Overview

Mfr description
55-1600/M GTEK WATERPROOF GLOVE SZ MD
  • Seamless knit polyester shell offers increased comfort and dexterity
  • Fully coated to keep hands dry and water out
  • Latex MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    M or Size 8
  • Size
    M
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full Hand
  • Lining Material
    Polyester
  • Cuff Type
    Knit Wrist
  • Application
    • Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Abrasive Parts and Materials • Demolition • Masonry and Tile • Metal Fastening and Assembly
  • Color
    Blue
  • Grip Pattern
    MicroSurface
  • Coating Material
    Latex
  • Length
  • Liner Material
    Polyester
  • Knit Gauge
    13
  • Manufacturer Upc Number
    616314205446
  • Description
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • EN388
    2141
  • Spec Sheet
  • Additional Details
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    616314205446
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text