Motion
CPV14-M1H-2X3-GLS-K-1/8

FESTO CORPORATION
CPV14-M1H-2X3-GLS-K-1/8

553259 CPV14-M1H-2X3-GLS-K-1/8 VALVE
Mi Item #07741119
MFR #CPV14-M1H-2X3-GLS-K-1/8
Price$389.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CPV14-M1H-2X3-GLS-K-1/8

553259 CPV14-M1H-2X3-GLS-K-1/8 VALVE
Mi Item #07741119
MFR #CPV14-M1H-2X3-GLS-K-1/8

Mfr description
553259 CPV14-M1H-2X3-GLS-K-1/8 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.58/each

Specifications

Dimensions

  • Inlet Size
    1/8 in
  • Outlet Size
    1/8 in

Details

  • Base Type
    Air Solenoid Valve
  • Body Material
    Die-Cast Aluminum, Brass, POM, PPS, Steel
  • Maximum Operating Pressure
    145.04 psi, 10 bar
  • Operating Temperature Range
    23 to 122 °F, -5 to 50 °C
  • Port Thread Standard
    BSPP
  • Pressure
    -13.05 to 145.04 psi, -0.9 to 10 bar
  • Standards Met
    DIN 1343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)