Motion
SFJCT10CS
1 King Crimp Fem JIC x Swivel Hose End
MI ITEM #07741278
MFR #SFJCT10CS
Price$34.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 King Crimp Fem JIC x Swivel Hose End
MI ITEM #07741278
MFR #SFJCT10CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.54/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Weight
    0.906 lbs

Details

  • Additional Details
    Crimp Style
  • Configuration
    Straight
  • Connection 1 Short Name
    FJIC
  • Connection Type
    FJIC
  • End 1 Style
    FJIC
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style sleeves, Crimp style ferrules
  • Manufacturer Catalog Number
    SFJCT10CS
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Operating Pressure
    400 psi
  • Maximum Working Pressure
    400 PSI, 27.58 bar
  • Port Gender
    Female
  • Product Types
    Nipple
  • Seal Type
    FJIC
  • Seated Angle
    37 °
  • Style
    Straight
  • Thread Standard
    FJIC
  • Thread Type
    FJIC
  • Type
    King Combination Nipple
  • Working Pressure
    400 psi

Overview

Mfr description
SFJCT10CS 1" CRIMP STYLE JIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought