Motion
SFJCT20CS
1-1/2 King Crimp Fem JIC x Swivel Hose End
Mi Item #07741285
MFR #SFJCT20CS
Price$49.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 King Crimp Fem JIC x Swivel Hose End
Mi Item #07741285
MFR #SFJCT20CS

Mfr description
SFJCT20CS 1-1/2" CRIMP STYLE JIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.97/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Weight
    1.091 lbs

Details

  • Additional Details
    Only use the crimp style shanks with the crimp style sleeves and ferrules. Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturer's products with Dixon products.
  • Connection 1 Short Name
    FJIC
  • Connection Type
    FJIC
  • End 1 Style
    FJIC
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    FJIC
  • Manufacturer Catalog Number
    SFJCT20CS
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 PSI, 24.1 bar
  • Port Gender
    Female
  • Product Types
    Nipple
  • Seal Type
    FJIC
  • Style
    Straight
  • Thread Standard
    FJIC
  • Thread Type
    FJIC
  • Type
    King Crimp Style Combination Nipple FJIC
  • Working Pressure
    300 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)