Motion
390-PCVCP1
Replacement Phase Change Cooling Packs - 2 Pack
Mi Item #07741438
MFR #390-PCVCP1
Price$155.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Phase Change Cooling Packs - 2 Pack
Mi Item #07741438
MFR #390-PCVCP1

Mfr description
390-PCVCP1 REPLACEMENT COOLING PACKS
  • 1 set of 2 cooling packs
  • PCM is non-flammable and non-combustible
  • To activate, place cooling packs in freezer or soak in ice water for up to 1 hour until solid throughout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.92/each

Specifications

Dimensions

  • Height
    37 cm
  • Length
    37 cm
  • Weight
    22.5 kg
  • Width
    37 cm

Details

  • Color
    Clear
  • Description
    Replacement Phase Change Cooling Packs - 2 Pack
  • Description Keyword
    Phase Change Cooling
  • Features
    1 set of 2 cooling packs
  • Manufacturer Upc Number
    616314100901
  • UPC_NO
    616314100901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)