Motion
1525CW

3M
1525CW

3M™ Venture Tape™ FSK Facing Tape 1525CW, Silver, 72 mm x 45.7 m, 16 rolls per case
Mi Item #07742030
MFR #1525CW
Price$27.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1525CW

3M™ Venture Tape™ FSK Facing Tape 1525CW, Silver, 72 mm x 45.7 m, 16 rolls per case
Mi Item #07742030
MFR #1525CW

Mfr description
7100043764 VENTURE TAPE FSK FACING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Foil, scrim and kraft laminate backing for use on fibrous and sheet metal ducts
  • Cold weather acrylic adhesive is specifically designed for cold weather conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.97/each

Specifications

Dimensions

  • Length
    54.68 yd
  • Overall Length
    54.6800 yd
  • Overall Width
    2.8300 in, 72 mm
  • Tensile Strength
    38 lb/in, 68.3
  • Thickness
    5.5 mil
  • Width
    2.83 in

Details

  • Backing Material
    Foil Scrim Kraft
  • Color
    Gray
  • Elongation at Break
    2 %
  • Manufacturer Upc Number
    00750351152537
  • Max Operating Temperature
    240 °F, 116 °C
  • Min Operating Temperature
    -40 °F, -40 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)