Overview
Mfr description
K100502 SERPENTINE BELT (8523087)
Specifications
- ApplicationAutomotive Vehicles
- Section SizeK
- Number Of Ribs10
- Top Width1.367 in
- Overall Length50.72 in
- Belt SeriesStandard
- Construction TypeV-Ribbed
- Belt TypeMicro-V
- Weight0.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data