Motion
DG2V-3-2A-5-60-EN664 02-395560

VICKERS BY DANFOSS
DG2V-3-2A-5-60-EN664 02-395560

Hydraulic Directional Control Valve - Cam Operated Actuation
Mi Item #07742420
MFR #DG2V-3-2A-5-60-EN664 02-395560
Price$1,657.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG2V-3-2A-5-60-EN664 02-395560

Hydraulic Directional Control Valve - Cam Operated Actuation
Mi Item #07742420
MFR #DG2V-3-2A-5-60-EN664 02-395560

Mfr description
DG2V-3-2A-5-60-EN664 02-395560 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,657.54/each

Specifications

Dimensions

  • Overall Height
    1.8900 in, 48.01 mm
  • Overall Length
    6.5000 in, 165.1 mm
  • Overall Width
    1.8100 in, 46 mm
  • Size (ISO-4401)
    ISO4401-03

Details

  • Actuation
    Cam Operated
  • Max Operating Temperature
    158 °F, 70 °C
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    ISO 4401-03
  • Performance Specification
    ISO 4401-03
  • Seal Material
    Viton
  • Series
    60
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    all ports, Closed center
  • T Port Pressure Rating
    1450 psi, 100 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Sliding Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)