Motion
VQZ3121B-5YZ1-02-X7

SMC CORP OF AMERICA
VQZ3121B-5YZ1-02-X7

VALVE, BODY PORTED, DIN (DC)
Mi Item #07742536
MFR #VQZ3121B-5YZ1-02-X7
Price$116.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3121B-5YZ1-02-X7

VALVE, BODY PORTED, DIN (DC)
Mi Item #07742536
MFR #VQZ3121B-5YZ1-02-X7

Mfr description
VQZ3121B-5YZ1-02-X7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.97/each

Specifications

Dimensions

  • Port Size - Exhaust
    1/4 pt
  • Subplate Port Size
    1/4 pt

Details

  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    DIN Connector
  • Flow Direction
    5-Way
  • For Use With Series
    VQZ3000
  • Manifold Port(s)
    1/4 pt
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    14.5 to 101.5 psi
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Series
    VQZ3000
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    DIN Connector
  • Valve Series
    VQZ3000
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)