Motion
PL070X110FL

TSUBAKI (UST)
PL070X110FL

Keyless Bushing - FL Series, 70 mm ID, 110 mm OD
MI ITEM #07742573
MFR #PL070X110FL
Price$348.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL070X110FL

Keyless Bushing - FL Series, 70 mm ID, 110 mm OD
MI ITEM #07742573
MFR #PL070X110FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$348.48/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    70 mm
  • Hub Contact Pressure
    20451 psi
  • Outside Diameter  
    110 mm
  • Overall Length
    41 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    264 N/mm^2
  • Weight
    3.700 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    7
  • Series
    FL
  • Transmissible Axial Force
    33046 lbs

Overview

Mfr description
PL070X110FL POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text