Motion
051141-55611-6 7 X 7/8 40+GRIT DISC

3M
051141-55611-6 7 X 7/8 40+GRIT DISC

3M™ Cubitron™ II Flap Disc 967A, T27, 7 in x 7/8 in, 40+ Y-weight, 5 per case
MI ITEM #07742612
MFR #051141-55611-6 7 X 7/8 40+GRIT DISC
List Price$28.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
051141-55611-6 7 X 7/8 40+GRIT DISC

3M™ Cubitron™ II Flap Disc 967A, T27, 7 in x 7/8 in, 40+ Y-weight, 5 per case
MI ITEM #07742612
MFR #051141-55611-6 7 X 7/8 40+GRIT DISC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.59/each for your price

Overview

Mfr description
051141-55611-6
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for medium-duty applications like weld removal and surface preparation
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
  • Poly-cotton backing delivers controlled, even wear in medium unit pressure applications
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Easy to use, with less gouging than fiber discs and bonded wheels
  • Offers a great balance of fast cut and long life

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00051141556116
  • UPC_NO
    00051141556116
  • Weight
    0.481 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text