Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Cylinder StyleClamp
- Lock Starting Pressure0.05 MPa
- Locking PositionAny Position
- Operating Pressure Range1 to 0.2 MPa
- Product TypeHold-Down Clamp Air Cylinders
- SeriesCLK2
- TypeClamp
Overview
Mfr description
CLK2GC50TN-100YA-B-XC87