Specifications
Dimensions
- Bore Diameter30 mm
- Outside Diameter45 mm
- Screw Length10 mm
- Screw SizeM8 x 10 mm
- Weight0.24 lb
Details
- MaterialStainless Steel
- Package Qty1
- Product TypeShaft Collars
- Screw / Locking StyleSocket Set Screw
- Screw MaterialStainless Steel
- StyleEconomy
- UPC_NO662786036675
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)