Motion
194011.00
General Purpose Motor, 20 & 15 HP, 3 Ph, 60 & 50 Hz, 208-230/460 & 190/380 V, 1800 & 1500 RPM, 256TC Frame, TEFC
Mi Item #07743383
MFR #194011.00
Price$7,463.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor, 20 & 15 HP, 3 Ph, 60 & 50 Hz, 208-230/460 & 190/380 V, 1800 & 1500 RPM, 256TC Frame, TEFC
Mi Item #07743383
MFR #194011.00

Mfr description
194011.00,20HP,256TC,1800RPM,3PH
  • UL recognized component listing and CSA certification ensures the product is safe for use.
  • Sealed bearings shut out contaminants that lead to bearing failure.
  • B3, B5, and B14 flange designs.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,463.18/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    256TC
  • Opposite Drive End Bearing Size
    6211
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    358.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • Maximum Speed
    1770 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    20 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Line Or Inverter
  • UPC_NO
    691720107867
  • Voltage
    208-230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)