Motion
AC113

3M
AC113

3M™ Scotch-Weld™ Instant Adhesive Accelerator AC113, 8 fl oz/236 mL bottle, 4 per case
MI ITEM #07743737
MFR #AC113
Price$34.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
AC113

3M™ Scotch-Weld™ Instant Adhesive Accelerator AC113, 8 fl oz/236 mL bottle, 4 per case
MI ITEM #07743737
MFR #AC113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.92/each

Specifications

Dimensions

  • Container Size
    227.3 ml

Details

  • Application
    Wide range of instant adhesive
  • Color
    Yellow
  • Manufacturer Upc Number
    00048011626826
  • Product Form
    Bottle, Can
  • Type
    General Purpose Instant Adhesive Accelerator
  • UPC_NO
    00048011626826

Overview

Mfr description
AC113 8OZ INSTANT ADHESIVE ACCELERATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Accelerator designed to quicken cure speed of cyanoacrylate adhesives for fast results
  • One-part surface accelerator can be used for thick bond lines or porous substrates
  • May help prevent damage to sensitive plastics
  • Designed to quickly provide excellent bond strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought