Specifications
Dimensions
- End 1 Size1-1/4 in
- End 2 Size1-1/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale Face Seal Bulkhead, Male O-ring Boss
- End 1 Thread1-11/16-12 UN, 1-5/8-12 UN
- End 2 StyleMale Face Seal Bulkhead, Male O-ring Boss
- End 2 Thread1-11/16-12 UN, 1-5/8-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2764
Overview
Mfr description
FS2764-20-20-0 MFS BULKHEAD X MORB